- H23 Series
- 60 mm Bore
- 62 mm Length
| Series | H23 |
| Oil Hole | w/o Oil Hole |
| Locking Device | MB12 |
| Bore Size | 60 mm |
| Lock Nut O.D. | 80 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Pitch | 2 mm |
| Shaft Dia. | 55 mm |
| Thread Size | M60 |
| Lock Nut | KM12 |
| Length | 62.000 mm |
| Weight | 1.023 LB |
| EAN or UPC | 4012801216678 |

