- H23 Series
- 55 mm Bore
- 59 mm Length
| Bearing Type | Angular Contact |
| Bore Size | 55 mm |
| Bore B | 50 mm |
| Series | H23 |
| Corner Radius [Min] | 2 mm |
| O.D. | 110 mm |
| Length | 59.000 mm |
| Abrasive Belt Width | 44.4 mm |
| Limiting Speed | 4900 rpm |
| Shaft Dia. | 50 mm |
| Weight | 0.882 LB |
| EAN or UPC | 4012801310659 |

