Skip to content Skip to navigation menu
FAGH2311X115

H2311X115

H23 Series Adapter Sleeve
Item #100953118
  • H23 Series
  • 55 mm Bore
  • 59 mm Length
FAGH2311X115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 55 mm Bore
  • 59 mm Length
Series H23
Bore Size 55 mm
Length 59.000 mm
Weight 0.992 LB
EAN or UPC 4012801310635
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison