- H23 Series
- 55 mm Bore
- 59 mm Length
| Oil Hole | w/o Oil Hole |
| Series | H23 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Lock Nut | KM11 |
| Bore Size | 55 mm |
| Thread Pitch | 2 mm |
| Lock Nut O.D. | 75 mm |
| Shaft Dia. | 50 mm |
| Locking Device | MB11 |
| Length | 59.000 mm |
| Thread Size | M55 |
| Weight | 0.895 LB |
| EAN or UPC | 4012801170581 |

