- H23 Series
- 50 mm Bore
- 55 mm Length
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 1.5 mm |
| Abrasive Belt Width | 39.7 mm |
| Shaft Dia. | 45 mm |
| O.D. | 100 mm |
| Limiting Speed | 5500 rpm |
| Series | H23 |
| Bore Size | 50 mm |
| Bore B | 45 mm |
| Length | 55.000 mm |
| Weight | 0.798 LB |
| EAN or UPC | 4012801310598 |

