Skip to content Skip to navigation menu
FAGH2308X104

H2308X104

H23 Series Adapter Sleeve
Item #100953110
  • H23 Series
  • 40 mm Bore
  • 46 mm Length
FAGH2308X104
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 40 mm Bore
  • 46 mm Length
Bore Size 40 mm
Series H23
Length 46.000 mm
Weight 0.639 LB
EAN or UPC 4012801310536
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison