- H23 Series
- 35 mm Bore
- 43 mm Length
| Bore Size | 35 mm |
| Locking Device | MB7 |
| Lock Nut | KM7 |
| Thread Pitch | 1.5 mm |
| Lock Nut O.D. | 52 mm |
| Thread Size | M35 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 30 mm |
| Length | 43.000 mm |
| Series | H23 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Weight | 0.374 LB |
| EAN or UPC | 4012801170543 |

