- H23 Series
- 30 mm Bore
- 38 mm Length
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Shaft Dia. | 25 mm |
| Locking Device | MB6 |
| Lock Nut O.D. | 45 mm |
| Series | H23 |
| Thread Pitch | 1.5 mm |
| Oil Hole | w/o Oil Hole |
| Bore Size | 30 mm |
| Thread Size | M30 |
| Length | 38.000 mm |
| Lock Nut | KM6 |
| Weight | 0.255 LB |
| EAN or UPC | 4012801170536 |

