- H23 Series
- 25 mm Bore
- 35 mm Length
| Shaft Dia. | 20 mm |
| Oil Hole | w/o Oil Hole |
| Length | 35.000 mm |
| Locking Device | MB5 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Size | M25 |
| Series | H23 |
| Lock Nut O.D. | 38 mm |
| Bore Size | 25 mm |
| Lock Nut | KM5 |
| Thread Pitch | 1.5 mm |
| Weight | 0.191 LB |
| EAN or UPC | 4012801170529 |

