Skip to content Skip to navigation menu
FAGH220X308

H220X308

H2 Series Adapter Sleeve
Item #100953101
  • H2 Series
  • 100 mm Bore
  • 58 mm Length
FAGH220X308
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 100 mm Bore
  • 58 mm Length
Bore Size 100 mm
Series H2
Length 58.000 mm
Weight 3.284 LB
EAN or UPC 4012801310482
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison