- H2 Series
- 100 mm Bore
- 58 mm Length
- Testing Testing Testing
description
- Testing PIM QA exports
| Bore Size | 100 mm |
| Limiting Speed | the limit does not exist |
| Length | 58.000 mm |
| Series | H2 |
| Weight | 3.66 LB |
| EAN or UPC | 4012801310475 |
| Bore Size | 100 mm |
| Limiting Speed | the limit does not exist |
| Length | 58.000 mm |
| Series | H2 |
| Weight | 3.66 LB |
| EAN or UPC | 4012801310475 |