Skip to content Skip to navigation menu
FAGH219

H219

H2 Series Adapter Sleeve
Item #100953098
  • H2 Series
  • 95 mm Bore
  • 55 mm Length
FAGH219
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 95 mm Bore
  • 55 mm Length
Length 55.000 mm
Bore Size 95 mm
Series H2
Weight 2.912 LB
EAN or UPC 4012801157544
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison