Skip to content Skip to navigation menu
FAGH218X304

H218X304

H2 Series Adapter Sleeve
Item #101022038
  • H2 Series
  • 90 mm Bore
  • 52 mm Length
FAGH218X304
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 90 mm Bore
  • 52 mm Length
Length 52.000 mm
Series H2
Bore Size 90 mm
Weight 2.623 LB
EAN or UPC 4012801310451
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison