Skip to content Skip to navigation menu
FAGH217X215

H217X215

H2 Series Adapter Sleeve
Item #100953096
  • H2 Series
  • 85 mm Bore
  • 50 mm Length
FAGH217X215
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 85 mm Bore
  • 50 mm Length
Bore Size 85 mm
Length 50.000 mm
Series H2
Weight 2.23 LB
EAN or UPC 4012801310437
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison