Skip to content Skip to navigation menu
FAGH217

H217

H2 Series Adapter Sleeve
Item #100953095
  • H2 Series
  • 85 mm Bore
  • 50 mm Length
FAGH217
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 85 mm Bore
  • 50 mm Length
Length 50.000 mm
Series H2
Bore Size 85 mm
Weight 2.193 LB
EAN or UPC 4012801216562
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison