Skip to content Skip to navigation menu
FAGH216X212

H216X212

H2 Series Adapter Sleeve
Item #100953094
  • H2 Series
  • 80 mm Bore
  • 46 mm Length
FAGH216X212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 80 mm Bore
  • 46 mm Length
Series H2
Bore Size 80 mm
Length 46.000 mm
Weight 1.871 LB
EAN or UPC 4012801310420
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison