Skip to content Skip to navigation menu
FAGH215X207

H215X207

H2 Series Adapter Sleeve
Item #100953090
  • H2 Series
  • 75 mm Bore
  • 43 mm Length
FAGH215X207
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 75 mm Bore
  • 43 mm Length
Series H2
Length 43.000 mm
Bore Size 75 mm
Weight 1.785 LB
EAN or UPC 4012801310390
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison