Skip to content Skip to navigation menu
FAGH213X204

H213X204

H2 Series Adapter Sleeve
Item #100953087
  • H2 Series
  • 65 mm Bore
  • 40 mm Length
FAGH213X204
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 65 mm Bore
  • 40 mm Length
Bore Size 65 mm
Length 40.000 mm
Series H2
Weight 1.084 LB
EAN or UPC 4012801310383
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison