- H2 Series
- 60 mm Bore
- 38 mm Length
| Series | H2 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 55 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Thread Pitch | 2 mm |
| Thread Size | M60 |
| Lock Nut | KM12 |
| Bore Size | 60 mm |
| Length | 38.000 mm |
| Locking Device | MB12 |
| Lock Nut O.D. | 80 mm |
| Weight | 0.716 LB |
| EAN or UPC | 4012801216517 |

