Skip to content Skip to navigation menu
FAGH211X115

H211X115

H2 Series Adapter Sleeve
Item #100953080
  • H2 Series
  • 55 mm Bore
  • 37 mm Length
FAGH211X115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 55 mm Bore
  • 37 mm Length
Length 37.000 mm
Bore Size 55 mm
Series H2
Weight 0.771 LB
EAN or UPC 4012801310307
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison