Skip to content Skip to navigation menu
FAGH211X114

H211X114

H2 Series Adapter Sleeve
Item #100953079
  • H2 Series
  • 55 mm Bore
  • 37 mm Length
FAGH211X114
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 55 mm Bore
  • 37 mm Length
Bore Size 55 mm
Length 37.000 mm
Series H2
Weight 793.656 LB
EAN or UPC 4012801310284
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison