- H2 Series
- 50 mm Bore
- 35 mm Length
| Bearing Series | 20200K Series, 6200K Series |
| Length | 35.000 mm |
| Lock Nut O.D. | 70 mm |
| Oil Hole | w/o Oil Hole |
| Thread Pitch | 1.5 mm |
| Shaft Dia. | 45 mm |
| Series | H2 |
| Lock Nut | KM10 |
| Locking Device | MB10 |
| Bore Size | 50 mm |
| Thread Size | M50 |
| Weight | 0.582 LB |
| EAN or UPC | 4012801170505 |

