Skip to content Skip to navigation menu
FAGH209X108

H209X108

H2 Series Adapter Sleeve
Item #100953072
  • H2 Series
  • 45 mm Bore
  • 33 mm Length
FAGH209X108
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 45 mm Bore
  • 33 mm Length
Length 33.000 mm
Series H2
Bore Size 45 mm
Weight 0.516 LB
EAN or UPC 4012801170499
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison