- H2 Series
- 40 mm Bore
- 31 mm Length
| Oil Hole | w/o Oil Hole |
| Locking Device | MB8 |
| Series | H2 |
| Thread Size | M40 |
| Length | 31.000 mm |
| Lock Nut | KM8 |
| Lock Nut O.D. | 58 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Shaft Dia. | 1.375 in |
| Bore Size | 40 mm |
| Thread Pitch | 1.5 mm |
| Weight | 0.363 LB |
| EAN or UPC | 4012801310123 |

