- H2 Series
- 25 mm Bore
- 26 mm Length
| Limiting Speed | 4300 rpm |
| Length | 26.000 mm |
| Shaft Dia. | 65 mm |
| Corner Radius [Min] | 1.5 mm |
| Abrasive Belt Width | 38.1 mm |
| Bearing Type | Angular Contact |
| O.D. | 120 mm |
| Series | H2 |
| Bore B | 65 mm |
| Bore Size | 25 mm |
| Weight | 0.165 LB |
| EAN or UPC | 4012801309974 |

