- H2 Series
- 25 mm Bore
- 26 mm Length
| Length | 26.000 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Series | H2 |
| Bore Size | 25 mm |
| Lock Nut | KM5 |
| Shaft Dia. | 20 mm |
| Oil Hole | w/o Oil Hole |
| Locking Device | MB5 |
| Weight | 0.152 LB |
| EAN or UPC | 4012801170451 |
| Length | 26.000 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Series | H2 |
| Bore Size | 25 mm |
| Lock Nut | KM5 |
| Shaft Dia. | 20 mm |
| Oil Hole | w/o Oil Hole |
| Locking Device | MB5 |
| Weight | 0.152 LB |
| EAN or UPC | 4012801170451 |