Skip to content Skip to navigation menu
FAGH204

H204

H2 Series Adapter Sleeve
Item #104392231
  • H2 Series
  • 20 mm Bore
  • 24 mm Length
FAGH204
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 20 mm Bore
  • 24 mm Length
Bore Size 20 mm
Series H2
Length 24.000 mm
Weight 0.088 LB
EAN or UPC 4012801052160
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison