- Felt Seal Type
- 206.2 mm Shaft Diameter
- 16.5 mm Overall Width
| O.D. | 206.2 mm |
| Seal Type | Felt Seal |
| Overall Width | 16.5 mm |
| Shaft Dia. | 206.2 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4012801480086 |
| O.D. | 206.2 mm |
| Seal Type | Felt Seal |
| Overall Width | 16.5 mm |
| Shaft Dia. | 206.2 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4012801480086 |