- Felt Seal Type
- 57.5 mm Shaft Diameter
- 115.9 mm Housing Bore Diameter
- 13.5 mm Overall Width
| Shaft Dia. | 57.5 mm |
| Housing Bore Dia. | 115.9 mm |
| Seal Type | Felt Seal |
| Overall Width | 13.5 mm |
| Weight | 1.035 LB |
| EAN or UPC | 4012801480000 |
| Shaft Dia. | 57.5 mm |
| Housing Bore Dia. | 115.9 mm |
| Seal Type | Felt Seal |
| Overall Width | 13.5 mm |
| Weight | 1.035 LB |
| EAN or UPC | 4012801480000 |