- Felt Seal Type
- 106.4 mm Shaft Diameter
- 11 mm Overall Width
| Seal Type | Felt Seal |
| Overall Width | 11 mm |
| Shaft Dia. | 106.4 mm |
| Weight | 0.222 LB |
| EAN or UPC | 4012801214889 |
| Seal Type | Felt Seal |
| Overall Width | 11 mm |
| Shaft Dia. | 106.4 mm |
| Weight | 0.222 LB |
| EAN or UPC | 4012801214889 |