- Felt Seal Type
- 44.9 mm Shaft Diameter
- 9 mm Overall Width
| Overall Width | 9 mm |
| Seal Type | Felt Seal |
| Shaft Dia. | 44.9 mm |
| Weight | 0.11 LB |
| EAN or UPC | 4012801479950 |
| Overall Width | 9 mm |
| Seal Type | Felt Seal |
| Shaft Dia. | 44.9 mm |
| Weight | 0.11 LB |
| EAN or UPC | 4012801479950 |