- Locating Ring
- 72 mm Outside Diameter
- 8 mm Width
| Abrasive Belt Width | 8 mm |
| Outside Dia. | 72 mm |
| O.D. | 72 mm |
| Shaft Dia. | 66 mm |
| Weight | 0.093 LB |
| EAN or UPC | 4012801051811 |
| Abrasive Belt Width | 8 mm |
| Outside Dia. | 72 mm |
| O.D. | 72 mm |
| Shaft Dia. | 66 mm |
| Weight | 0.093 LB |
| EAN or UPC | 4012801051811 |