- Locating Ring
- 230 mm Outside Diameter
- 5 mm Width
| Shaft Dia. | 30 mm, 218 mm |
| Limiting Speed | 6000 rpm |
| Outside Dia. | 230 mm |
| Bearing Type | Angular Contact |
| O.D. | 72 mm |
| Bore B | 30 mm |
| Abrasive Belt Width | 5 mm |
| Corner Radius [Min] | 1.1 mm |
| Weight | 0.249 LB |
| EAN or UPC | 4012801169196 |

