- Locating Ring
- 215 mm Outside Diameter
- 10 mm Width
| Outside Dia. | 215 mm |
| Abrasive Belt Width | 10 mm |
| Shaft Dia. | 203 mm |
| O.D. | 215 mm |
| Weight | 0.428 LB |
| EAN or UPC | 4026677202499 |
| Outside Dia. | 215 mm |
| Abrasive Belt Width | 10 mm |
| Shaft Dia. | 203 mm |
| O.D. | 215 mm |
| Weight | 0.428 LB |
| EAN or UPC | 4026677202499 |