- Locating Ring
- 190 mm Outside Diameter
- 5 mm Width
| Outside Dia. | 190 mm |
| Shaft Dia. | 178 mm |
| O.D. | 190 mm |
| Abrasive Belt Width | 5 mm |
| Weight | 0.152 LB |
| EAN or UPC | 4012801169059 |
| Outside Dia. | 190 mm |
| Shaft Dia. | 178 mm |
| O.D. | 190 mm |
| Abrasive Belt Width | 5 mm |
| Weight | 0.152 LB |
| EAN or UPC | 4012801169059 |