- Locating Ring
- 170 mm Outside Diameter
- 14.5 mm Width
| O.D. | 170 mm |
| Shaft Dia. | 160 mm |
| Abrasive Belt Width | 14.5 mm |
| Outside Dia. | 170 mm |
| Weight | 0.392 LB |
| EAN or UPC | 4012801168977 |
| O.D. | 170 mm |
| Shaft Dia. | 160 mm |
| Abrasive Belt Width | 14.5 mm |
| Outside Dia. | 170 mm |
| Weight | 0.392 LB |
| EAN or UPC | 4012801168977 |