Skip to content Skip to navigation menu
FAGFRM160/5

FRM160/5

Locating Ring for Housing
Item #100732462
  • Locating Ring
  • 160 mm Outside Diameter
  • 5 mm Width
FAGFRM160/5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Locating Ring
  • 160 mm Outside Diameter
  • 5 mm Width
Abrasive Belt Width 5 mm
Shaft Dia. 150 mm
Outside Dia. 160 mm
Weight 0.198 LB
EAN or UPC 4012801168946
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison