
- Locating Ring
- 150 mm Outside Diameter
- 12.5 mm Width
Outside Dia. | 150 mm |
O.D. | 150 mm |
Shaft Dia. | 142 mm |
Abrasive Belt Width | 12.5 mm |
Weight | 0.465 LB |
EAN or UPC | 4012801168854 |

Outside Dia. | 150 mm |
O.D. | 150 mm |
Shaft Dia. | 142 mm |
Abrasive Belt Width | 12.5 mm |
Weight | 0.465 LB |
EAN or UPC | 4012801168854 |