- Locating Ring
- 140 mm Outside Diameter
- 5 mm Width
| O.D. | 140 mm |
| Shaft Dia. | 130 mm |
| Outside Dia. | 140 mm |
| Abrasive Belt Width | 5 mm |
| Weight | 0.169 LB |
| EAN or UPC | 4012801168823 |
| O.D. | 140 mm |
| Shaft Dia. | 130 mm |
| Outside Dia. | 140 mm |
| Abrasive Belt Width | 5 mm |
| Weight | 0.169 LB |
| EAN or UPC | 4012801168823 |