| Bearing Type | Angular Contact |
| Shaft Dia. | 100 mm |
| Limiting Speed | 2470 rpm |
| Abrasive Belt Width | 19 mm |
| O.D. | 125 mm |
| Width | 19.000 mm |
| Bore B | 100 mm |
| Corner Radius [Min] | 1 mm |
| Weight | 11.681 LB |
| EAN or UPC | 4012801480499 |
| Bearing Type | Angular Contact |
| Shaft Dia. | 100 mm |
| Limiting Speed | 2470 rpm |
| Abrasive Belt Width | 19 mm |
| O.D. | 125 mm |
| Width | 19.000 mm |
| Bore B | 100 mm |
| Corner Radius [Min] | 1 mm |
| Weight | 11.681 LB |
| EAN or UPC | 4012801480499 |