- Angular Contact Bearing Type
- 200 mm Inner Diameter
- 310 mm Outer Diameter
- 102 mm Width
| Dynamic Load Rating | 250000 N |
| I.D. | 200 mm |
| Width | 102.000 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 325000 N |
| Inch/Metric | Metric |
| O.D. | 310 mm |
| Weight | 15.542 LB |
| EAN or UPC | 4012802212150 |

