- Angular Contact Bearing Type
- 100 mm Inner Diameter
- 160 mm Outer Diameter
- 68 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 106800 N |
| I.D. | 100 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 135700 N |
| Width | 68.000 mm |
| O.D. | 160 mm |
| Weight | 14.021 LB |
| EAN or UPC | 4012802200096 |

