- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 92.1 mm Width
| Static Load Rating [Max] | 1.22e+006 N |
| Dynamic Load Rating | 1.08e+006 N |
| O.D. | 240 mm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| Weight | 37.037 LB |
| EAN or UPC | 4012802013740 |

