- Radial, Self-Aligning Bearing Type
- 320 mm Inner Diameter
- 540 mm Outer Diameter
- 218 mm Width
| Corner Radius [Min] | 5 mm |
| Inch/Metric | Metric |
| O.D. | 540 mm |
| Static Load Rating [Max] | 7.3e+006 N |
| Dynamic Load Rating | 4.6e+006 N |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 320 mm |
| Weight | 476.712 LB |
| EAN or UPC | 4012802774092 |

