- Radial, Self-Aligning Bearing Type
- 300 mm Inner Diameter
- 540 mm Outer Diameter
- 192 mm Width
| Static Load Rating [Max] | 6.2e+006 N |
| Dynamic Load Rating | 3.45e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| I.D. | 300 mm |
| O.D. | 540 mm |
| Weight | 423.168 LB |
| EAN or UPC | 4054364512934 |

