- Radial, Self-Aligning Bearing Type
- 140 mm Inner Diameter
- 240 mm Outer Diameter
- 80 mm Width
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.25e+006 N |
| Radial Internal Clearance | C2 |
| Dynamic Load Rating | 670000 N |
| I.D. | 140 mm |
| O.D. | 240 mm |
| Weight | 34.391 LB |
| EAN or UPC | 4026677900647 |

