| Inch/Metric | Metric |
| I.D. | 260 mm |
| Static Load Rating [Max] | 3.876e+006 N |
| Dynamic Load Rating | 2.575e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 440 mm |
| Weight | 192.241 LB |
| EAN or UPC | 4012802328714 |
| Inch/Metric | Metric |
| I.D. | 260 mm |
| Static Load Rating [Max] | 3.876e+006 N |
| Dynamic Load Rating | 2.575e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 440 mm |
| Weight | 192.241 LB |
| EAN or UPC | 4012802328714 |