| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.95e+006 N |
| I.D. | 280 mm |
| O.D. | 420 mm |
| Static Load Rating [Max] | 5.2e+006 N |
| Weight | 153.22 LB |
| EAN or UPC | 4047643332163 |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.95e+006 N |
| I.D. | 280 mm |
| O.D. | 420 mm |
| Static Load Rating [Max] | 5.2e+006 N |
| Weight | 153.22 LB |
| EAN or UPC | 4047643332163 |