- Radial, Self-Aligning Bearing Type
- 70 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Static Load Rating [Max] | 237000 N |
| Dynamic Load Rating | 215000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 70 mm |
| O.D. | 130 mm |
| Weight | 3.658 LB |
| EAN or UPC | 4026677710444 |

