- Radial, Self-Aligning Bearing Type
- 480 mm Inner Diameter
- 790 mm Outer Diameter
- 308 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 9e+006 N |
| I.D. | 480 mm |
| O.D. | 790 mm |
| Static Load Rating [Max] | 1.55e+007 N |
| Weight | 1318.65 LB |
| EAN or UPC | 4054364329051 |

